Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon

Hammer Caster 200 E Swivel Caster, Nylon 220E-N40

5.00 (1)
Item.#
08227134
Mfr.#
220E-N40
Package Qty.
1PC
Ship pack of
1
5.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimension U(mm)
7.0
Turning Radius (mm)
41
Dimension S (mm)
28.3
Wheel No.
429G-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Allowable Load (daN)
30
Eccentricity E (mm)
20.0
Mounting Hole Diameter P(mm)
5.2
Attachment Height H (mm)
58
Dimension T (mm)
28.3
Shape
Caster wheel
Wheel Diameter D (phi mm)
40
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
16
Brake
No
Model
220E caster wheel
Finishing (Metal Compatibletings)
Chromium plating (a plate is uni-chromium plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Caster attachment to the rack
5
From Japan
On 2016-08-18 00:28:11
Rather than the usual square type, because it was the type to be worn on the corner, the mounting work has become easier. I was impressed and I have these kind of things. I found by chance looking for a caster on the net, but was found by chance is also a site called at the same time Monotarou.
This review is about item#08227177.