Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon

Hammer Caster 200 E Swivel Caster, Nylon 220E-N65

5.00 (1)
Item.#
08227152
Mfr.#
220E-N65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimension T (mm)
28.3
Dimension S (mm)
28.3
Wheel No.
429E-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Allowable Load (daN)
40
Eccentricity E (mm)
24.0
Mounting Hole Diameter P(mm)
5.2
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Dimension U(mm)
7.0
Turning Radius (mm)
58
Wheel Diameter D (phi mm)
65
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
21
Brake
None
Model
220E Swivel
Attachment Height H (mm)
84
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:28:11
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08227177.