Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon
  • Hammer Caster 200 E Swivel Caster, Nylon

Hammer Caster 200 E Swivel Caster, Nylon 220E-N75

5.00 (1)
Item.#
08227161
Mfr.#
220E-N75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material (Wheel)
Nylon
Dimension S (mm)
28.3
Wheel No.
429E-N
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Allowable Load (daN)
50
Eccentricity E (mm)
29.0
Mounting Hole Diameter P(mm)
5.2
Dimension U(mm)
7.0
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Turning Radius (mm)
68
Wheel Diameter D (phi mm)
75
Mounting Base Dimension A x B x C(mm)
94x45x34
Wheel Width (mm)
21
Brake
None
Model
220E Swivel
Attachment Height H (mm)
93
Dimension T (mm)
28.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attaching the caster to the rack
5
From Japan
On 2016-08-18 00:28:11
It was not an ordinary square type, it was a type that could be worn in a corner, making installation work easier. I admired that there is such a thing. I happened to find a caster on the net, but at the same time I happened to find a site called Monotaro.
This review is about item#08227177.