Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 220E-R100

Item.#
08227186
Mfr.#
220E-R100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Width (mm)
27
Material (Wheel)
Integratedrubberwheelsresinbushinput
Model
220ESwivel
Shape
Swivel
Dimension U(mm)
8.5
Turning Radius (mm)
83
Wheel Diameter D (phi mm)
100
Mounting Base Dimension A x B x C(mm)
160x63x58
Mounting Dimentsion X x Y x Z(mm)
139x55x42
Allowable Load (daN)
50
Eccentricity E (mm)
32
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
122
Dimension T (mm)
59.4
Dimension S (mm)
38.9
Wheel No.
425E-R
Finishing (Metal Compatibletings)
Chromeplating(plateUniqlooverrhodiumplated)