Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 220E-R125

Item.#
08227195
Mfr.#
220E-R125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
25.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Brake
None
Dimension U(mm)
8.5
Turning Radius (mm)
103
Wheel Diameter D (phi mm)
125
Mounting Base Dimension A x B x C(mm)
160x63x58
Wheel Width (mm)
27
Material (Wheel)
Rubber integrated wheelsResin bush
Model
220E Swivel
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Attachment Height H (mm)
148
Dimension T (mm)
59.4
Dimension S (mm)
38.9
Wheel No.
425E-R
Mounting Dimentsion X x Y x Z(mm)
139x55x42
Allowable Load (daN)
60
Eccentricity E (mm)
39.0
Mounting Hole Diameter P(mm)
8.8