Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 220E-R150

Item.#
08227204
Mfr.#
220E-R150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
33.65 SGD
ADD TO CART
Shipped after 2017-07-04
Now we ship to...
...see all
Item Feature
Brake
None
Turning Radius (mm)
118
Wheel Diameter D (phi mm)
150
Mounting Base Dimension A x B x C(mm)
160x63x58
Wheel Width (mm)
27
Material (Wheel)
Rubber integrated wheelsResin bush
Model
220E Swivel
Attachment Height H (mm)
176
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)
Dimension T (mm)
59.4
Dimension S (mm)
38.9
Wheel No.
425E-R
Mounting Dimentsion X x Y x Z(mm)
139x55x42
Allowable Load (daN)
60
Eccentricity E (mm)
42.0
Mounting Hole Diameter P(mm)
8.8
Dimension U(mm)
8.5