Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 220E-R40

Item.#
08227213
Mfr.#
220E-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Brake
None
Dimension T (mm)
28.3
Dimension S (mm)
28.3
Wheel No.
425G-R
Mounting Dimentsion X x Y x Z(mm)
80x40x20
Material (Wheel)
Rubber integrated wheelsResin bush
Model
220E Swivel
Attachment Height H (mm)
58
Dimension U(mm)
7.0
Turning Radius (mm)
41
Wheel Diameter D (phi mm)
40
Mounting Base Dimension A x B x C(mm)
94x45x34
Allowable Load (daN)
20
Eccentricity E (mm)
20.0
Mounting Hole Diameter P(mm)
5.2
Finishing (Metal Compatibletings)
Chrome plating (plate Uniqlo over rhodium plated)