Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-N50

Item.#
08227256
Mfr.#
413SA-N50
Package Qty.
1PC
Ship pack of
1
11.09 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Model
413SA Swivel
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
74
Wheel No.
429S
2014 TRUSCO Published Page
1-2052
Brake
Per
Material (Wheel)
Nylon piece wheels
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Eccentricity E (mm)
26.0
Turning Radius (mm)
68
Wheel Width (mm)
25
TRUSCO Part Number
367-0333
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment