Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-N65

Item.#
08227265
Mfr.#
413SA-N65
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel No.
429 15G
Shape
Freely car S
2014 TRUSCO Published Page
1-2052
Brake
Attached to
Model
413SA freely car
Screw Dimensions T
M16 x 2.0
Attachment Height H (mm)
89
Material (Wheel)
Nylon solid wheel
Turning Radius (mm)
69
Spanner
23mm
Wheel Width (mm)
25
TRUSCO Part Number
367-0341
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
29
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment