Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-N100

Item.#
08227283
Mfr.#
413SA-N100
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Turning Radius (mm)
89
Shape
Universal car S
TRUSCO Part Number
367-0309
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35.0
Material (Wheel)
Nylon one wheel with platic bush
Attachment Height H (mm)
138
Wheel No.
429S-N
Wheel Width (mm)
32
Brake
Included
Model
413SA Universal car
Screw Dimensions T
M20x2.5
Finishing (Metal Compatibletings)
Uni-chromium plating