Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-N125

Item.#
08227292
Mfr.#
413SA-N125
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Eccentricity E (mm)
38.0
Turning Radius (mm)
105
Wheel Width (mm)
35
TRUSCO Part Number
367-0317
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Material (Wheel)
Nylon wheels and integral resin bush input
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
173
Wheel No.
429S
2014 TRUSCO Published Page
1-2052
Brake
Per
Model
413SA Swivel
Finishing (Metal Compatibletings)
unichrome plating