Buy more than* S$200* and get FREE SHIPPING

  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper
  • 413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper

413SA Swivel Caster, Nylon, B On, Vehicle, With Stopper 413SA-N150

Item.#
08227301
Mfr.#
413SA-N150
Package Qty.
1PC
Ship pack of
1
54.35 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
2014 TRUSCO Published Page
1-2052
Brake
Per
Model
413SA Swivel
Screw Dimensions T
M20x2.5
Attachment Height H (mm)
196
Wheel No.
429S
Material (Wheel)
Nylon wheels and integral resin bush input
Wheel Width (mm)
35
TRUSCO Part Number
367-0325
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Eccentricity E (mm)
41.0
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating