Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper

413S Swivel Caster, Cast Metal, With Stopper 413S-C65

Item.#
08227353
Mfr.#
413S-C65
Package Qty.
1PC
Ship pack of
1
17.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
With
Wheel Width (mm)
25
Material (Wheel)
Solid casting wheel
Model
413S Swivel
Eccentricity E (mm)
29
Turning Radius (mm)
69
Mounting Seat A x B (mm)
70x58
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Attachment Height H (mm)
85
Wheel No.
426S
Mounting Method
Direct Mount turning