Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper

413S Swivel Caster, Cast Metal, With Stopper 413S-C75

Item.#
08227362
Mfr.#
413S-C75
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
With
Mounting Seat A x B (mm)
70x58
Mounting Method
Orinary swiveling
Wheel Width (mm)
25
Material (Wheel)
イモノ one wheel
Model
413S caster wheel
Eccentricity E (mm)
28
Turning Radius (mm)
69
Wheel No.
426G
Shape
Free wheel S
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Attachment Height H (mm)
93
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment