Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper

413S Swivel Caster, Cast Metal, With Stopper 413S-C100

Item.#
08227371
Mfr.#
413S-C100
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
With
Mounting Method
Orinary swiveling
Wheel Width (mm)
30
Material (Wheel)
Imono one wheel
Model
413S caster wheel
Eccentricity E (mm)
35
Turning Radius (mm)
89
Mounting Seat A x B (mm)
90x90
Shape
Free wheel S
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68 (71x71)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Attachment Height H (mm)
132
Wheel No.
426S
Finishing (Metal Compatibletings)
Unichrome plating