Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper

413S Swivel Caster, Cast Metal, With Stopper 413S-C125

Item.#
08227387
Mfr.#
413S-C125
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Stopper
With
Mounting Seat A x B (mm)
102x102
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Material (Wheel)
Solid casting wheel
Model
413S Swivel
Eccentricity E (mm)
38
Turning Radius (mm)
105
Wheel No.
426S
Mounting Method
Direct Mount turning
Wheel Width (mm)
33
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Attachment Height H (mm)
168
Finishing (Metal Compatibletings)
unichrome plating