Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper
  • 413S Swivel Caster, Cast Metal, With Stopper

413S Swivel Caster, Cast Metal, With Stopper 413S-C150

Item.#
08227396
Mfr.#
413S-C150
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
With
Eccentricity E (mm)
41
Turning Radius (mm)
117
Mounting Seat A x B (mm)
102x102
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Material (Wheel)
Solid casting wheel
Model
413S Swivel
Allowable Load (daN)
160
Attachment Height H (mm)
190
Wheel No.
426S
Mounting Method
Direct Mount turning
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
150
Finishing (Metal Compatibletings)
unichrome plating