Buy more than* S$200* and get FREE SHIPPING

  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel

SR 420 Rigid Caster, Casr Metal Wheel 420SR-C65

Item.#
08227457
Mfr.#
420SR-C65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Direct Mount fixed
Wheel Width (mm)
25
Material (Wheel)
Solidcastingwheel
Model
420SRfixedcars
Shape
Fixedcars
Attachment Height H (mm)
85
Wheel No.
426G
Finishing (Metal Compatibletings)
Trivalentchromiumchemicalconversiontreatment
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
65
Allowable Load (daN)
70
Eccentricity E (mm)
-
Stopper
Nothing
Mounting Seat A x B (mm)
70x47