Buy more than* S$200* and get FREE SHIPPING

  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel

SR 420 Rigid Caster, Casr Metal Wheel 420SR-C75

Item.#
08227466
Mfr.#
420SR-C75
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
70x47
Mounting Dimentsion X x Y(X' x Y')(mm)
55x28
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
80
Eccentricity E (mm)
-
Stopper
Not available
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Mounting Method
With a flat fixed
Wheel Width (mm)
25
Material (Wheel)
Imono one wheel
Model
420SR fixed wheel
Shape
Fixed wheel
Attachment Height H (mm)
93
Wheel No.
426G