Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel

SR 420 Rigid Caster, Casr Metal Wheel 420SR-C100

Item.#
08227475
Mfr.#
420SR-C100
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Method
Normal fixed
Wheel Width (mm)
30
Material (Wheel)
Imono one wheel
Model
420SR fixed wheel
Shape
Fixed wheel
Attachment Height H (mm)
132
Wheel No.
426S
Finishing (Metal Compatibletings)
Uni-chromium plating
Mounting Dimentsion X x Y(X' x Y')(mm)
80x45(90x50)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
-
Stopper
Not available
Mounting Seat A x B (mm)
110x78