Buy more than* S$200* and get FREE SHIPPING

  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel

SR 420 Rigid Caster, Casr Metal Wheel 420SR-C125

Item.#
08227484
Mfr.#
420SR-C125
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
426S
Mounting Method
With a flat fixed
Wheel Width (mm)
33
Material (Wheel)
Imono one wheel
Model
420SR fixed wheel
Shape
Fixed wheel
Attachment Height H (mm)
168
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Seat A x B (mm)
140x94
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56 (112x53)
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
-
Stopper
Not available