Buy more than* S$200* and get FREE SHIPPING

  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel
  • SR 420 Rigid Caster, Casr Metal Wheel

SR 420 Rigid Caster, Casr Metal Wheel 420SR-C150

Item.#
08227493
Mfr.#
420SR-C150
Package Qty.
1PC
Ship pack of
1
60.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Mounting Seat A x B (mm)
140x94
Mounting Dimentsion X x Y(X' x Y')(mm)
100x56(112x53)
Material (Wheel)
Solid casting wheel
Model
420SR fixed cars
Attachment Height H (mm)
190
Wheel No.
426S
Mounting Method
Direct Mount fixed
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Finishing (Metal Compatibletings)
unichrome plating