Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Griddle Wheel Rubber Wheel430 E-Pr
  • Wheel, Griddle Wheel Rubber Wheel430 E-Pr
  • Wheel, Griddle Wheel Rubber Wheel430 E-Pr

Wheel, Griddle Wheel Rubber Wheel430 E-Pr 430E-PR65

4.71 (7)
Item.#
08227502
Mfr.#
430E-PR65
Package Qty.
1PC
Ship pack of
1
6.65 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Rubber (with resin bush)
Wheel Diameter D (phi mm)
65
Wheel Width W(mm)
20
Boss Width h (mm)
24
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, A, K, Y, 220E, 120K
Wheel Diameter (phi mm)
65
Allowable Load (daN)
30
Hole Diameter d (phi mm)
6.8
Wheel Width (mm)
20
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Replacement of the wheelchair of the caster
5
From Japan
On 2016-11-28 18:26:26
The diameter of the wheel, width, an inch size also go mad without the axis, that replace the, it is complete. In addition, when the various repair exchange, thank you.
This review is about item#8227527.
As a caster of the carry back
5
From Japan
On 2016-04-29 09:37:00
Size in the caster of imported were purchased because almost match. Likely there are more durable than standard products, sound is also by far quiet.
This review is about item#08227502.
Since the twig shredder of the caster is broken, it was purchased for exchange.
5
From Japan
On 2016-04-04 19:27:54
I'm glad a firm product. From the order the goods, asked to send immediately, correspondence was good.
This review is about item#08227545.
耐重 amount sufficient metal. Bearing is by design not.
4
From Japan
On 2015-10-15 19:02:25
For the first time and try the tires of various caster tried to buy here of goods. A specification rubber tire is wound in a metal hub, the minute inexpensive products bearing are omitted. One unfortunate thing is color was just crappy light blue. Tire part is good is black, but let's look forward to the future.
This review is about item#08227502.
To tire replacement of damaged high-pressure washing machine
5
From Japan
On 2014-07-23 13:43:36
Tire quickly corruption that had been attached to the high-pressure washing machine genuine replacement parts (nearly decoration in all plastic) is one about 2000 yen. Several times at about half the price also did not know that there is a durable tire (found on the net)
This review is about item#08227545.
Repair of Neban
5
From Japan
On 2014-07-04 08:09:35
no problem.
This review is about item#08227511.
Wheel exchange of the truck
4
From Japan
On 2014-01-15 08:59:58
The wheels of the truck was to replace the old becomes of this commodity. But I thought that if a little more running sound is quiet you happy, but it was a little unsatisfactory.
This review is about item#08227527.