Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hammer Caster 420S Swivel Caster, Urethane B Bearing
  • Hammer Caster 420S Swivel Caster, Urethane B Bearing
  • Hammer Caster 420S Swivel Caster, Urethane B Bearing

Hammer Caster 420S Swivel Caster, Urethane B Bearing 420S-URB100

Item.#
08227597
Mfr.#
420S-URB100
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Wheel No.
423S-URB
Model
Swivel
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(71x71)
Turning Radius (mm)
86
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
TRUSCO Part Number
398-4974
Allowable Load (daN)
120
Material (Wheel)
Urethane (thermosetting B input)
Eccentricity E (mm)
35.0
Attachment Height H (mm)
132
Mounting Seat A x B (mm)
90x90
Wheel Width (mm)
32
2014 TRUSCO Published Page
1-2018
Wheel Diameter D (phi mm)
100