Buy more than* S$200* and get FREE SHIPPING

  • Hammer Caster 420S Swivel Caster, Urethane B Bearing
  • Hammer Caster 420S Swivel Caster, Urethane B Bearing
  • Hammer Caster 420S Swivel Caster, Urethane B Bearing

Hammer Caster 420S Swivel Caster, Urethane B Bearing 420S-URB150

Item.#
08227615
Mfr.#
420S-URB150
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Wheel No.
423S-URB
Model
Swivel
Brake
Without
Allowable Load (daN)
160
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
Uniqlo over rhodium plated
Wheel Width (mm)
40
Material (Wheel)
Urethane (thermosetting B input)
Shape
Freely
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Attachment Height H (mm)
190
Mounting Seat A x B (mm)
102x102
Mounting Hole Diameter P(mm)
11