Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel

Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel 320E-UB100

Item.#
08227685
Mfr.#
320E-UB100
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
27
Allowable Load (daN)
60
Eccentricity E (mm)
32
Mounting Hole Diameter P(mm)
8.8
Attachment Height H (mm)
122
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
82x40
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheels(roller-bearinginput)
Wheel Diameter D (phi mm)
100
Brake
None
Model
320ESwivel
Shape
Swivel
Turning Radius (mm)
83
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Allstainlesssteel