Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel

Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel 320E-UB125

Item.#
08227694
Mfr.#
320E-UB125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
48.59 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
39.0
Mounting Hole Diameter P(mm)
8.8
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
125
Brake
None
Model
320E Swivel
Attachment Height H (mm)
148
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Allowable Load (daN)
70
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels (roller - bearing input)