Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel

Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel 320E-UR50

Item.#
08227703
Mfr.#
320E-UR50
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439G-UR
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Allowable Load (daN)
40
Eccentricity E (mm)
21.0
Mounting Hole Diameter P(mm)
6.5
Turning Radius (mm)
47
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
50
Brake
None
Model
320E Swivel
Attachment Height H (mm)
65
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel