Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel

Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel 320E-UR65

Item.#
08227712
Mfr.#
320E-UR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.10 SGD
ADD TO CART
Shipped after 2017-10-25
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
40
Eccentricity E (mm)
24
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
82
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
56 x 28
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheels
Brake
Without
Model
320E freely car
Shape
Freely car
Turning Radius (mm)
58
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
65