Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel
  • Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel

Stainless Steel 320E Swivel Caster, Nylon And Urethane Wheel 320E-UR75

Item.#
08227721
Mfr.#
320E-UR75
Package Qty.
1PC
Ship pack of
1
20.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
All stainless steel
Wheel Diameter D (phi mm)
75
Brake
No
Model
320E caster
Shape
Caster wheel
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Wheel No.
439E-UR
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
21
Allowable Load (daN)
50
Eccentricity E (mm)
29.0
Mounting Hole Diameter P(mm)
6.5
Attachment Height H (mm)
92