Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel

400S Swivel Caster, Nylon Solid Wheel 400S-N100

Item.#
08227764
Mfr.#
400S-N100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Wheel No.
429S
Finishing (Metal Compatibletings)
Uni-chromium plating
Material (Wheel)
Nylon solid wheel With plastic bush
Brake
Not available
Model
400S Universal car
Shape
Universal car
Mounting Dimentsion X x Y(X1 x Y2)(mm)
70x70(80x80)
Turning Radius (mm)
86
Mounting Seat A x B (mm)
108x108
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Eccentricity E (mm)
35.0
Mounting Hole Diameter P(mm)
11
Attachment Height H (mm)
140