Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel

400S Swivel Caster, Nylon Solid Wheel 400S-N125

Item.#
08227773
Mfr.#
400S-N125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Wheel No.
429S
Material (Wheel)
Nylon wheels heck resin bush input
Brake
None
Model
400S Swivel
Mounting Dimentsion X x Y(X1 x Y2)(mm)
80x80(90x90)
Turning Radius (mm)
102
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Eccentricity E (mm)
38.0
Attachment Height H (mm)
174
Mounting Seat A x B (mm)
120x120