Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel
  • 400S Swivel Caster, Nylon Solid Wheel

400S Swivel Caster, Nylon Solid Wheel 400S-N150

Item.#
08227782
Mfr.#
400S-N150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Wheel No.
429S
Wheel Width (mm)
35
Wheel Diameter D (phi mm)
phi150
Allowable Load (daN)
160
Eccentricity E (mm)
41.0
Mounting Dimentsion X x Y(X1 x Y2)(mm)
90x90(100x100)
Turning Radius (mm)
117
Finishing (Metal Compatibletings)
unichrome plating
Material (Wheel)
Nylon wheels heck resin bush input
Brake
None
Model
400S Swivel
Mounting Hole Diameter P(mm)
phi11
Attachment Height H (mm)
199
Mounting Seat A x B (mm)
130x130