Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4152EN-R100

Item.#
08227816
Mfr.#
4152EN-R100
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Eccentricity E (mm)
32
Attachment Height H (mm)
126
Mounting Method
Attachmentplug
Shape
SwivelS
TRUSCO Part Number
398-4605
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Model
415ENSwivel
2014 TRUSCO Published Page
1-2057
Compatible Spanner
23mm
Stopper
With
Turning Radius (mm)
83
Wheel No.
425E
Finishing (Metal Compatibletings)
Chrome-plated
Material (Wheel)
Integratedrubberwheels(resinbushinput)
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
50