Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4152EN-R125

Item.#
08227825
Mfr.#
4152EN-R125
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
2014 TRUSCO Published Page
1-2057
Compatible Spanner
23mm
Stopper
With
Turning Radius (mm)
103
TRUSCO Part Number
398-4613
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Model
415EN Swivel
Allowable Load (daN)
60
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Mounting Method
Attachment plug
Wheel No.
425E
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Rubber integrated wheelsResin bush
Mounting Pipe Outer Diameter T (mm)
38