Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 4152EN-R150

Item.#
08227834
Mfr.#
4152EN-R150
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
52
Eccentricity E (mm)
42
Attachment Height H (mm)
180
Mounting Method
Attachment plug
Wheel No.
425E
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
150
Model
415EN Swivel
Allowable Load (daN)
60
Compatible Spanner
23mm
Stopper
With
Turning Radius (mm)
118
Finishing (Metal Compatibletings)
Chrome plating
Material (Wheel)
Rubber integrated wheelsResin bush
Mounting Pipe Outer Diameter T (mm)
38