Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Swivel Caster with Brake
  • Swivel Caster with Brake
  • Swivel Caster with Brake

Swivel Caster with Brake 4152EN-UB125

5.00 (1)
Item.#
08227852
Mfr.#
4152EN-UB125
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* This plug is made of nylon, so watch out when using in environments where water can be absorbed.
2014 TRUSCO Published Page
1-2059
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
38
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Turning Radius (mm)
103
Finishing (Metal Compatibletings)
Chrome-plated finish (handle trivalent chromium chemical conversion treatment)
Wheel Width (mm)
27
Model
415EN freely cars
TRUSCO Part Number
398-4648
2015 Trusco Published Pages
4 0871
Wheel Diameter D (phi mm)
125
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
70
Shaft Length L (mm)
52
Stopper
With
Wheel No.
439E
Mounting Method
Attachment plug
Material (Wheel)
Urethane (B ON) car
Shape
Freely cars S
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot change in a kitchen wagon
5
From Japan
On 2017-05-26 15:53:46
It was able to be installed smoothly because it was the item that I had used before. There is nothing wrong.
This review is about item#8227843.