Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper 415A-N50

4.00 (1)
Item.#
08227886
Mfr.#
415A-N50
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Spanner
19mm
Model
415A Universal car
Shaft Length L (mm)
14
TRUSCO Part Number
367-0520
Screw Dimensions T
M12x1.25
Wheel No.
429 15G
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
50
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel) (a handle is uni-chromium plating)
Allowable Load (daN)
40
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Stopper
Included
Turning Radius (mm)
58
Shape
Universal car S
Mounting Method
Screw type
Material (Wheel)
Nylon
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:35:29
420 A Similarly I want a little more thickness of the hexagonal part of the screw. I do not know that it can be used in conjunction with 420A while comparing the dimensions I doubt. I want some ingenuity in the part number. I want you to be able to exchange pieces as well.
This review is about item#07694601.