Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper 415A-30N65

4.00 (1)
Item.#
08227895
Mfr.#
415A-30N65
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Eccentricity E (mm)
24
Weight (g)
214
TRUSCO Part Number
367-0538
Screw Dimensions T
M12x1.25
Wheel No.
429E
Mounting Method
Screw-in
Material (Wheel)
Nylon piece wheels
Allowable Load (daN)
40
2014 TRUSCO Published Page
1-2051
Attachment Height H (mm)
85
Stopper
With
Turning Radius (mm)
62
Finishing (Metal Compatibletings)
Chrome plating
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:35:29
420 A Similarly I want a little more thickness of the hexagonal part of the screw. I do not know that it can be used in conjunction with 420A while comparing the dimensions I doubt. I want some ingenuity in the part number. I want you to be able to exchange pieces as well.
This review is about item#07694601.