Buy more than* S$200* and get FREE SHIPPING

  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper
  • Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper

Threaded Type 415Ea Swivel Caster, Nylon Solid Wheel, With Stopper 415A-N75

4.00 (1)
Item.#
08227904
Mfr.#
415A-N75
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Height H (mm)
95
Stopper
Included
Turning Radius (mm)
68
Shape
Universal car S
Mounting Method
Screw type
Material (Wheel)
Nylon
Allowable Load (daN)
50
Eccentricity E (mm)
29
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel) (a handle is uni-chromium plating)
TRUSCO Part Number
367-0546
Screw Dimensions T
M12x1.25
Wheel No.
429E
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Compatible Spanner
19mm
Model
415A Universal car
Shaft Length L (mm)
14
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Medium-weight rack casters
4
From Japan
On 2013-06-24 11:35:29
420 A Similarly I want a little more thickness of the hexagonal part of the screw. I do not know that it can be used in conjunction with 420A while comparing the dimensions I doubt. I want some ingenuity in the part number. I want you to be able to exchange pieces as well.
This review is about item#07694601.