Buy more than* S$200* and get FREE SHIPPING

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR100

4.00 (2)
Item.#
08227965
Mfr.#
4152EN-UR100
Package Qty.
1PC
Ship pack of
1
23.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Spanner
23mm
Model
415EN Universal car
Shape
Universal car S
TRUSCO Part Number
398-4656
Stopper
Included
Wheel No.
439E
Wheel Diameter D (phi mm)
100
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel) (a handle is uni-chromium plating)
Shaft Length L (mm)
52
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
60
Eccentricity E (mm)
32
Attachment Height H (mm)
126
Turning Radius (mm)
83
Mounting Method
Attaching portion plug
Wheel Width (mm)
27
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel, with resin bush
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bed caster exchange
3
From Japan
On 2017-04-10 08:15:53
Installation was easy to do. We will confirm usability and durability from now.
This review is about item#08228001.
Bogie
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.