Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR125

4.00 (2)
Item.#
08227974
Mfr.#
4152EN-UR125
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Stopper
With
Wheel No.
439E
Mounting Method
Attachment plug
Wheel Width (mm)
27
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
70
TRUSCO Part Number
398-4664
Material (Wheel)
Nylon wheel thermoplastic urethane wheels and winding resin bush input
Shaft Length L (mm)
52
Turning Radius (mm)
103
2014 TRUSCO Published Page
1-2059
Wheel Diameter D (phi mm)
125
Compatible Spanner
23mm
Model
415EN Swivel
Eccentricity E (mm)
39
Attachment Height H (mm)
152
Finishing (Metal Compatibletings)
(Steel plate) (handle Uniqlo over rhodium plated) finish chrome plating
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bed caster exchange
3
From Japan
On 2017-04-10 08:15:53
Installation was easy to do. We will confirm usability and durability from now.
This review is about item#08228001.
Bogie
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.