Buy more than* S$200* and get FREE SHIPPING

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR40

4.00 (2)
Item.#
08227983
Mfr.#
4152EN-UR40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.70 SGD
ADD TO CART
Shipped after 2017-04-28
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Attachment Height H (mm)
60
Turning Radius (mm)
51
Mounting Method
Attachment plug
Compatible Spanner
19mm
Model
415EN Swivel
Eccentricity E (mm)
20
Finishing (Metal Compatibletings)
(Steel plate) (handle Uniqlo over rhodium plated) finish chrome plating
Shaft Length L (mm)
52
Stopper
With
Wheel No.
439G
Wheel Diameter D (phi mm)
40
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
30
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Caster exchange of bed
3
From Japan
On 2017-04-10 08:15:53
Attachment was able to do easily. Now make sure for ease of use and durability.
This review is about item#08228001.
Dolly
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.