Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR65

4.00 (2)
Item.#
08228001
Mfr.#
4152EN-UR65
Package Qty.
1PC
Ship pack of
1
14.22 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel No.
439E
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Model
415EN Swivel
Eccentricity E (mm)
24
Stopper
With
Finishing (Metal Compatibletings)
(Steel plate) (handle Uniqlo over rhodium plated) finish chrome plating
Shaft Length L (mm)
52
Mounting Method
Attachment plug
Wheel Width (mm)
21
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
40
Attachment Height H (mm)
85
Turning Radius (mm)
62
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Caster exchange of bed
3
From Japan
On 2017-04-10 08:15:53
Attachment was able to do easily. Now make sure for ease of use and durability.
This review is about item#08228001.
Dolly
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.