Buy more than* S$200* and get FREE SHIPPING

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR75

4.00 (2)
Item.#
08228017
Mfr.#
4152EN-UR75
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Spanner
19mm
Model
415EN Swivel
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
2014 TRUSCO Published Page
1-2059
Wheel Diameter D (phi mm)
75
Finishing (Metal Compatibletings)
(Steel plate) (handle Uniqlo over rhodium plated) finish chrome plating
Shaft Length L (mm)
52
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
50
TRUSCO Part Number
398-4672
Stopper
With
Wheel No.
439E
Mounting Method
Attachment plug
Wheel Width (mm)
21
Material (Wheel)
Nylon wheel thermoplastic urethane winding wheel
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bed caster exchange
3
From Japan
On 2017-04-10 08:15:53
Installation was easy to do. We will confirm usability and durability from now.
This review is about item#08228001.
Bogie
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.