Buy more than* S$200* and get FREE SHIPPING

  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper
  • 415EN Swivel Caster, Urethane Vehicle, With Stopper

415EN Swivel Caster, Urethane Vehicle, With Stopper 4152EN-UR85

4.00 (2)
Item.#
08228026
Mfr.#
4152EN-UR85
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Turning Radius (mm)
74
Mounting Method
Attachment plug
Wheel Width (mm)
27
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
60
Attachment Height H (mm)
107
Finishing (Metal Compatibletings)
(Steel plate) (handle Uniqlo over rhodium plated) finish chrome plating
Shaft Length L (mm)
52
Wheel No.
439E
Wheel Diameter D (phi mm)
85
Compatible Spanner
23mm
Model
415EN Swivel
Eccentricity E (mm)
28
Stopper
With
Material (Wheel)
Nylon wheel thermoplastic urethane wheels and winding resin bush input
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Bed caster exchange
3
From Japan
On 2017-04-10 08:15:53
Installation was easy to do. We will confirm usability and durability from now.
This review is about item#08228001.
Bogie
5
From Japan
On 2016-03-25 17:36:22
Good!
This review is about item#35690611.