Buy more than* S$200* and get FREE SHIPPING

  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4153EU-R40

5.00 (1)
Item.#
08228035
Mfr.#
4153EU-R40
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Mounting Method
Attachment plug
Allowable Load (daN)
25
Eccentricity E (mm)
20.0
Attachment Height H (mm)
60
Thickness t (mm)
Pipe wall thickness: 1.0 to 1.6
Turning Radius (mm)
51
Wheel No.
425G
Compatible Spanner
19mm
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Mounting Pipe inner Diameter T (mm)
phi22 to phi24
Model
415EU Swivel
Shaft Length L (mm)
53
Stopper
With
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Wheel Diameter D (phi mm)
40
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Material (Wheel)
Rubber integrated wheelsResin bush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.