Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake
  • 415EU Swivel Caster, Rubber Wheel, with Brake

415EU Swivel Caster, Rubber Wheel, with Brake 4153EU-R50

5.00 (3)
Item.#
08228044
Mfr.#
4153EU-R50
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
425G
Compatible Spanner
19mm
Mounting Pipe inner Diameter T (mm)
phi22 to phi24
Model
415EU Swivel
Shaft Length L (mm)
53
Wheel Width (mm)
20
Thickness t (mm)
Pipe wall thickness: 1.0 to 1.6
Turning Radius (mm)
58
Material (Wheel)
Rubber integrated wheelsResin bush
Finishing (Metal Compatibletings)
(Handle trivalent chromium chemical conversion treatment) finish chrome plating
Wheel Diameter D (phi mm)
50
Mounting Method
Attachment plug
Allowable Load (daN)
30
Eccentricity E (mm)
21.0
Attachment Height H (mm)
68
Stopper
With
Compatible Pipe Outer Diameter (inch)
1
Compatible Pipe Outer Diameter (mm)
25.4
Caution
This plug is made of nylon, so please use caution when using in environments where water can be absorbed. When fitting for pipe installation, please make sure that the appropriate torque is maintained at 5 - 10N m(51 - 102kgf cm)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mounting on a pail can (stand) can stand
5
From Japan
On 2018-05-31 20:07:45
I used several pairs of can stands with a pipe outer diameter of about 22 mm and a plastic cap of 19 to 21, but I was satisfied very much ♪
This review is about item#8015865.
Production of tire storage shelves
5
From Japan
On 2018-03-09 16:24:53
A shelf to store the tire was made of steel pipe and L-shaped steel. I searched for a caster that fits the iron pipe for movement and it seems that it meets the dimensions and it is perfect and I am very satisfied when I install it.
This review is about item#8015874.
School practice room
5
From Japan
On 2015-08-21 17:20:32
I was giving up because it was a treatment wagon I acquired 25 years ago, but it was truly saved because there were casters that fit the size and specifications. It is a brand new item only.
This review is about item#37964412.