Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster
  • 420EN Swivel Caster
  • 420EN Swivel Caster

420EN Swivel Caster 4202EN-R100

5.00 (1)
Item.#
08228132
Mfr.#
4202EN-R100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Integratedrubberwheels(resinbushinput)
Model
420ENSwivel
2014 TRUSCO Published Page
1-2057
Shape
Swivel
TRUSCO Part Number
398-4737
Wheel Width (mm)
27
Turning Radius (mm)
83
Wheel No.
425E
Finishing (Metal Compatibletings)
Chrome-plated
Mounting Method
Attachmentplug
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Pipe Wall Thickness (mm)
Canbemountedupto1.8
Eccentricity E (mm)
32
Shaft Length L (mm)
52
Attachment Height H (mm)
126
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 2.3
Wheel Diameter D (phi mm)
100
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
38
Allowable Load (daN)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For winter tire storage rack movement. Purchased for six tires in the company because of the tire required location.
5
From Japan
On 2007-11-02 09:58:35
Even amateurs were able to install very easily. I wish I bought a special thin wrench. (Point of reflection)
This review is about item#08162813.