|
420EN Swivel Caster 4202EN-R125
(1)
- Item.#
- 08228141
- Mfr.#
- 4202EN-R125
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Stopper
- Nothing
- Thickness t (mm)
- Pipe round pivot bracket: 2.3
- Wheel Diameter D (phi mm)
- 125
- Compatible Spanner
- 23mm
- Mounting Pipe Outer Diameter T (mm)
- 38
- Allowable Load (daN)
- 60
- Compatible Pipe Wall Thickness (mm)
- Canbemountedupto1.8
- Eccentricity E (mm)
- 39
- Shaft Length L (mm)
- 52
- Attachment Height H (mm)
- 152
- Caution
- This plug is made of nylon, so watch out when using in environments where water can be absorbed.
- Wheel Width (mm)
- 27
- Turning Radius (mm)
- 103
- Wheel No.
- 425E
- Finishing (Metal Compatibletings)
- Chrome-plated
- Mounting Method
- Attachmentplug
- Material (Wheel)
- Integratedrubberwheels(resinbushinput)
- Model
- 420ENSwivel
- 2014 TRUSCO Published Page
- 1-2057
- Shape
- Swivel
- TRUSCO Part Number
- 398-4745
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
For winter tire storage rack movement. Purchased for six tires in the company because of the tire required location.
From Japan
On 2007-11-02 09:58:35
Even amateurs were able to install very easily. I wish I bought a special thin wrench. (Point of reflection)